Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, 208/230V 60Hz Models

With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

Manufacturer: Labconco™ 7670540

 View more versions of this product

Catalog No. 10-030-136

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : <b>Required Accessories</b><ul><li>Drying chambers or other drying accessories, vacuum pumps and glassware</li><li>Require drying accessories</li></ul>

    Specifications

    Product Type Benchtop Freeze-Dry System
    Temperature Range (Metric) -50°C
    Capacity (Metric) 2.5L
    Dimensions (L x W x H) Exterior 17.875 x 12 x 16.625 in. (45.4 x 30.5 x 42.3cm)
    Electrical Requirements 208/230V 60Hz
    Height (Metric) Exterior 42.3cm
    Hertz 60Hz
    Includes Stainless-steel coil and collector chamber
    Length (Metric) Exterior 45.4cm
    Sublimation Rate ≤2L
    Width (English) Exterior 12 in.
    Width (Metric) Exterior 30.5cm
    Height (English) Exterior 16.625 in.
    Length (English) Exterior 17.875 in.
    Voltage 208/230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit