Labconco™ Benchtop FreeZone™ Freeze-Dry Systems: 4.5L Capacity

With small footprint and four feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer: Labconco™ 7750030

 View more versions of this product

Catalog No. 10-271-12

  N/A
Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Benchtop
    Capacity (Metric) 4.5L
    Dimensions (L x W x H) Exterior 18.5 x 18 x 22.5 in. (47 x 45.7 x 57.2cm)
    Electrical Requirements 220/240V 50Hz
    Height (Metric) Exterior 57.2cm
    Hertz 50Hz
    Length (Metric) Exterior 47cm
    Material Stainless-steel
    Sublimation Rate >2L
    Width (English) Exterior 18 in.
    Width (Metric) Exterior 45.7cm
    Height (English) Exterior 22.5 in.
    Length (English) Exterior 18.5 in.
    Shipping Weight (Metric) 44kg
    Temperature Range (Metric) -50°C
    Voltage 220/240V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit