Learn More
Labconco™ Benchtop FreeZone™ Legacy™ Freeze-Dry Systems: 6L Capacity
With small footprint and four feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads
$13647.00 - $15080.00
Specifications
Dimensions (L x W x H) Exterior | 31.875 x 28.0625 x 14.625 in. (80.8 x 71.4 x 37.1cm) |
---|---|
Temperature Range (Metric) | -50°C |
Type | Benchtop |
Electrical Requirements | 220/240 V 50 Hz |
Frequency | 50 Hz |
Includes:
- 8 ft. (2.4m) cord
- Models wired for 220/240V 50Hz include 3-wire cord with 20A NEMA 6-20P plug
Requires: Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
10-271-25
|
Labconco™
7752031 |
PTFE coil and collector chamber |
Each for $15,080.00
|
|
10-271-24
|
Labconco™
7752030 |
Stainless-steel coil and collector chamber |
Each for $13,647.00
|
|
Description
- Refrigeration system cools collector to -50°C (-58°F)
- Stoppering Tray Dryer option on 6L model allows bulk processing of large batch of material in small containers or large specimens
- Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
- Automatic one-button startup initiates condenser cooldown and vacuum pulldown
- LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
- LED vacuum and temperature “waves”, on all except 1L models, show relative system vacuum and collector temperature
- LED alarm light, on all except 1L models, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
- Vacuum control valve, on all except 1L systems, maintains vacuum level
Connectivity
- RS-232 port, on all models except 1L, can be used to transmit data to a computer
- Easy to service with retractable drain hoses
- Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
- Console models have removable front panels and are roomy enough to accommodate vacuum pump
- Benchtop models easily fit on laboratory benchtop to process light to moderate loads
- PTFE-coated collector chamber and coil for processes involving corrosive compounds are available
Order Info
Contact your Fisher Scientific Customer Service Representative for pump compatibility.
Compliance
Conform to ETL listed for CE conformity
Specifications
31.875 x 28.0625 x 14.625 in. (80.8 x 71.4 x 37.1cm) | |
Benchtop | |
50 Hz |
-50°C | |
220/240 V 50 Hz | |
≤4 L |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.