Labconco™ FreeZone™ Benchtop Freeze Dry Systems, 1L

Designed for light aqueous sample loads or personal use

Manufacturer: Labconco™ 7740021

 View more versions of this product

Catalog No. 10-030-127

  Check Availability
Add to Cart

Required Accessories : Vacuum pump, drying accessory and freeze dry glassware

    Specifications

    Product Type Benchtop Freeze-Dry System
    Amperage 14A
    Capacity (Metric) 1L
    Depth (English) Interior 17.9 in.
    Electrical Requirements 115V 60Hz
    Hertz 60Hz
    Includes PTFE-coated coil and collector chamber
    Sublimation Rate ≤1L
    Width (English) Exterior 12.6 in.
    Height (English) Exterior 16.9 in.
    Temperature Range (Metric) -50°C
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit