Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 6L

With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer:  Labconco™ 7758020

 View more versions of this product

Catalog No. 16-208-502


  Check Availability
Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

Specifications Description & Specifications

Specifications

6L
40.6″
Benchtop Freeze-Dry System
32″
115V 60Hz, 16A
Stoppering tray dryer
≤4L
115V
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit