Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 6L

With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer: Labconco™ 7752021

 View more versions of this product

Catalog No. 10-271-23

  N/A
Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Benchtop Freeze-Dry System
    Capacity (Metric) 6L
    Depth (English) Interior 28.1 in.
    Electrical Requirements 115V 60Hz, 16A
    Hertz 60Hz
    Includes PTFE-coated coil and collector chamber
    Sublimation Rate ≤4L
    Width (English) Exterior 31.8 in.
    Height (English) Exterior 14.5 in.
    Temperature Range (Metric) -50°C
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit