Labconco™ Canopy Connections

For Purifier™ Class I and HEPA-filtered Enclosures and XPert™ Filtered Balance Systems

Manufacturer: Labconco™ 3924400

 View more versions of this product

Catalog No. 10-304-150

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 15.24cm
    For Use With (Application) Balancing air by allowing room air to enter the ductwork
    Weight (Metric) 6.8kg
    Diameter (English) 6 in.
    For Use With (Equipment) 24 in. Purifier™ class I safety or HEPA filtered enclosure
    Weight (English) 15 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit