Labconco™ Carbon Exhaust Flow Filters for Trace Organics

Manufacturer: Labconco™ 3937302

 View more versions of this product

Catalog No. 10-304-144

  Check Availability
Add to Cart

    Specifications

    Product Type Filter
    Width (Metric) 76.2cm
    Width (English) 30 in.
    Filter Type Carbon
    For Use With (Equipment) 3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system
    Length (English) 30 to 40 in.
    For Use With (Application) Ammonia-amine
    Weight (English) 14 lb.
    Height (Metric) 2.5cm
    Height (English) 1 in.
    Weight (Metric) 6.4kg
    Length (Metric) 76.2 to 101.6cm
    Dimensions (L x W x H) 30 to 40 x 30 x 1 in. (76.2 to 101.6 x 76.2 x 2.5cm)
    Depth (English) 18 in.
    Depth (Metric) 45.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit