Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Carbon Filters for Purifier™ Class I and HEPA Filtered Enclosures
SDP

For easy installation atop the Purifier Class I or HEPA Filtered Enclosures

$710.00 - $874.50

Specifications

Depth (English) 18 in.
Depth (Metric) 45.7cm
Filter Type Carbon
For Use With (Equipment) 3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system
Height (English) 1 in.
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Weight (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Weight (English) Width (English) Price Quantity & Availability  
10-304-138
SDP
View Documents
Labconco™
3937300
30 to 40 in. 10 lb. 30 in.
Each for $710.00
Add to cart
 
10-304-139
SDP
View Documents
Labconco™
3937400
40 to 50 in. 13 lb. 42 in.
Each for $874.50
Add to cart
 
Description

Description

  • Trap nonvolatile solvent vapors/odors from samples or minute quantities of chemicals
  • Trace odor filter with organic activated carbon

Specifications

Specifications

18 in.
Carbon
1 in.
Filter
45.7cm
3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system
2.5cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit