Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L

Designed to freeze dry materials with low-eutectic points

Manufacturer: Labconco™ 7934041

 View more versions of this product

Catalog No. 10-271-65

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware.

    Specifications

    Product Type With PTFE-coated Collector Chamber
    Amperage 10A
    Capacity (Metric) 6L
    Dimensions (L x W x H) Exterior 28 x 32.2 x 36.3 in. (71 x 81 x 92.6cm)
    Electrical Requirements 230V 60Hz
    Height (Metric) Exterior 92.6cm
    Hertz 60Hz
    Length (Metric) Exterior 71cm
    Material PTFE coil and collector chamber
    Sublimation Rate >2L
    Width (English) Exterior 32.2 in.
    Width (Metric) Exterior 81cm
    Height (English) Exterior 36.3 in.
    Length (English) Exterior 28 in.
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit