Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 220/240V: 2.5L

Designed to freeze dry materials with low-eutectic points

Manufacturer:  Labconco™ 7670030

 View more versions of this product

Catalog No. 10-030-140


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware.

Specifications

Description

Capacity: 2.5L

  • With two CFC-/HCFC-free refrigeration systems used in series to cool stainless-steel collector to -84°C (-119°F)
  • Choice of 2.5L benchtop or free-standing console models
  • Available with optional collector chamber and coil coated with PTFE for processes involving corrosive compounds
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Description & Specifications

    Specifications

    2.5L
    42.4cm
    Stainless Steel
    ≤1.8L
    36.8cm
    23.25 in.
    −84°C
    23.25 x 14.5 x 16.75 in. (59 x 36.8 x 42.4cm)
    59cm
    FreeZone Plus
    14.5 in.
    16.75 in.
    55kg
    220/240V
    Accessories
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit