Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 220/240V: 2.5L

Designed to freeze dry materials with low-eutectic points

Manufacturer: Labconco™ 7420031

 View more versions of this product

Catalog No. 10-030-147

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware.

    Specifications

    Product Type FreeZone Plus with PTFE Coated Collector Chamber
    Capacity (Metric) 2.5L
    Dimensions (L x W x H) Exterior 23.25 x 18 x 36.375 in. (59 x 45.7 x 92.6cm)
    Height (Metric) Exterior 92.6cm
    Length (Metric) Exterior 59cm
    Material PTFE Coated Collector Chamber
    Sublimation Rate ≤1.8L
    Width (English) Exterior 18 in.
    Width (Metric) Exterior 45.7cm
    Height (English) Exterior 36.375 in.
    Length (English) Exterior 23.25 in.
    Shipping Weight (Metric) 78kg
    Temperature Range (Metric) −84°C
    Voltage 220/240V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit