Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 220/240V: 6L

Designed to freeze dry materials with low-eutectic points

Manufacturer:  Labconco™ 7934032

 View more versions of this product

Catalog No. 10-271-60


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware.

Specifications Description & Specifications

Specifications

6L
92.7cm
PTFE Coated Collector Chamber
≤1.8L
81cm
28 in.
220/240V
28 x 31.875 x 36.5 in. (71 x 81 x 92.7cm)
71cm
FreeZone Plus with PTFE Coated Chamber
31.875 in.
36.5 in.
−84°C
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit