Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models

Designed to freeze dry materials with low-eutectic points

Manufacturer: Labconco™ 7960041

 View more versions of this product

Catalog No. 16-208-5020

  Check Availability
Add to Cart

Required Accessories : Drying chamber or other drying accessory is required for operation. All models require drying accessories

    Specifications

    Product Type Freeze-Dry system basic unit with PTFE-coated collector
    Capacity (English) 13 qt.
    Capacity (Metric) 12L
    Depth (English) 28″
    Depth (Metric) 71.12cm
    Electrical Requirements 230V 60Hz, 9A
    Height (English) 36.3″
    Height (Metric) 92.20cm
    Hertz 60Hz
    Model Console style
    Width (English) 32.3″
    Width (Metric) 82.04cm
    Capacity 12L (3.17 gal.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit