Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods

Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: Labconco™ 9414412

 View more versions of this product

Catalog No. 10-379-205

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
    For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
    Height Range (Metric) 47.24 to 61.97cm
    Hood Depth (Metric) 95.8cm
    Width (English) 48 in.
    Width (Metric) 121.9cm
    Height Range (English) 18.6 to 24.4 in.
    Hood Depth (English) 37.7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit