Labconco™ CentriVap™ -105 Cold Traps

Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids

Manufacturer: Labconco™ 7385035

 View more versions of this product

Catalog No. 16-109-402

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Weight (English) 170 lb.
    Electrical Requirements 230V 50Hz
    For Use With (Equipment) Very low freezing point solvent
    Product Type Benchtop
    Material Stainless Steel
    Height (English) 17.6 in.
    Depth (English) 23.9 in.
    Temperature Range (Metric) -105°C
    Voltage 230V
    Weight (Metric) 77kg
    Width (English) 24.1 in.
    Depth (Metric) 60.7cm
    Width (Metric) 61.2cm
    Certifications/Compliance CE
    Height (Metric) 44.7cm
    Hertz 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit