Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Acid-Resistant Vacuum Concentration System
SDP

Offer maximum throughput processing upto 148 samples at once

Supplier:  Labconco™ 7983014

 View more versions of this product

Catalog No. 16-108-455


Due to product restrictions, please to purchase or view availability for this product.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Includes: Acid-resistant benchtop vacuum concentrator with glass lid (7810016), Cold Trap (7811020), Clear Canister (7460900), Acid Insert (7814800), 12-13mm Acid-Resistant Rotor (7397605), Glass Trap, Vacuum Tubing, 6 clamps

Requires : Diaphragm or rotary vane vacuum pump

Description

Description

Offer maximum throughput processing upto 148 samples at once

Vacuum Concentrator:

  • Acid-Resistant benchtop type with glass lid
  • Brushed stainless steel and glacier white, powder-coated steel exterior with blue accents
  • 300w heater with heat from OFF to HI (100°C) in one degree increments and heat time from 1 to 999 minutes
  • PTFE-coated chamber with Hastelloy shaft
Cold Trap:
  • HCFC/CFC-free refrigeration system with 1/3 hp compressor lowers cold trap to -50°C
  • Temperature graph that illuminates green when the collector coil reaches operating temperature

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listed (115V model)

Specifications

Specifications

CE
Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp
Diaphragm or Rotary Vane
Benchtop
230 V
50 Hz
Glass
Schuko
148.0
230 V 50 Hz
4 A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit