Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap

Cold trap for use with Labconco CentriVap Benchtop Concentrator

Manufacturer: Labconco™ 7811020

 View more versions of this product

Catalog No. 16-108-348

  Check Availability
Add to Cart

    Specifications

    Product Type Benchtop
    Certifications CE, ETL, ETL-C
    Depth (Metric) 61.4cm
    Depth (English) 24.2 in.
    Height (English) 13.8 in.
    Height (Metric) 35cm
    Hertz 60Hz
    Operating Temperature -40°C
    Voltage 115V
    Weight (English) 80 lb.
    Temperature Range (Metric) -50°C
    Weight (Metric) 36kg
    Width (English) 14.5 in.
    Width (Metric) 36.8cm
    Amperage 5.4A
    Electrical Requirements 115V 60Hz
    For Use With (Equipment) Aqueous concentrator system
    Includes 1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
    Material Stainless Steel
    Plug Type NEMA 5-15

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit