Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator with Glass Lid

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples

Manufacturer: Labconco™ 7810015

 View more versions of this product

Catalog No. 16-108-339

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Benchtop
    Certifications CE, ETL, ETL-C
    Warranty 1 Year
    Height (English) 11.7 in.
    Height (Metric) 29.7cm
    Max. Vacuum 12 or 2 x 10-3mbar
    Memory 9 user set program
    Pump Type Diaphragm or Rotary Vane
    Weight (English) 48 lb.
    Weight (Metric) 22kg
    Timer 1 to 999 min.
    Displacement Range 34 or 195L/min.
    Motor Type Brushless
    Volume (Metric) Up to 25mL
    Depth (English) 19.3 in.
    Depth (Metric) 49cm
    Hertz 50/60Hz
    Operating Temperature 5° to 40°C
    Temperature Range (Metric) 100°C
    Width (English) 14.7 in.
    Width (Metric) 37.3cm
    Amperage 6A
    Electrical Requirements 230V 50/60Hz
    Cap Lid Type Glass
    Diameter (English) 12 in.
    Diameter (Metric) 30.48cm
    Holds 4 Standard 96-well plate or 2 deep-well plate
    Includes Glass lid, 0.5 in. O.D. vacuum tube fitting
    Material Epoxy Coated Aluminum
    Plug Type NEMA 6-15
    Speed 1725rpm
    Total Count 132.0
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit