Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator with Heat Booster

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples
Supplier: Labconco™ 7810012
Description
- Eliminates bumping and foaming, maximizes trace solute recovery
- Microprocessor-controlled 300w heater covers ambient to 100°C in 1° increments
- Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temperature, in closer proximity to sample
- Electrical receptacle included for an accessory vacuum pump (available separately)
- Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
- Quick-Start™ button starts rotor, heater, timers and pump
- Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
- Memory stores nine user programs (temperature/heat time/run time); LCD shows operating parameters and programs
- Compact, low-profile design
- Choice of removable acrylic lid with large, durable lid seal, or glass lid for use with solvents that attack acrylics
- Safety latch locks lid when rotor is turning, prevents start-up when lid is open
- Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
- Microprocessor-controlled brushless motor runs at up to 1725rpm
- Stacks on top of cold trap to save space
- With 0.5 in. O.D. vacuum tube fitting
Order Info
Available in 115V and 230V models.
Compliance
ETL, ETL-C, and CE listed
Specifications
CE, ETL, ETL-C | |
100°C | |
34 or 195 L/min. | |
Acrylic lid and 300w heat boost, 0.5 in. O.D. vacuum tube fitting | |
12 or 2 x 10-3mbar | |
Brushless | |
NEMA 5-15 | |
1725rpm | |
132.0 | |
1 Year | |
37.3 cm | |
29.7 cm | |
49 cm | |
30.48 cm | |
22 kg | |
115 V | |
50/60 Hz |
Acrylic | |
Up to 25 mL | |
4 Standard 96-well Plate or 2 Deep-well Plate | |
Epoxy-coated Aluminum | |
9 user set program | |
5°C to 40°C | |
Diaphragm or Rotary Vane | |
1 to 999 min. | |
Benchtop | |
14.7 in. | |
11.7 in. | |
19.3 in. | |
12 in. | |
48 lb. | |
115 V 50/60 Hz | |
12 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title