Learn More
Labconco CentriVap DNA Systems
For processing DNA samples or minute quantities of solvents
$12541.00
Specifications
Cap Lid Type | Acrylic |
---|---|
Certifications | ETL, ETL, UL 3101-1/61010-1 |
Depth (English) | 26.1 in. |
Depth (Metric) | 66.3cm |
Timer | 1 to 999 min. |
Includes: CentriVap Benchtop Concentrator, integral vacuum pump, DNA rotor, inlet and outlet glass traps (177mL) to protect pump and environment.
Requires: Sample tubes
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Hertz | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Hertz | Voltage | Price | Quantity & Availability | ||
16-108-346
|
Labconco
7970010 |
12A | 115V 60Hz | 60Hz | 115V |
Each for $12,541.00
|
|
Description
For processing DNA samples or minute quantities of solvents
- Centrifugal force and vacuum rapidly evaporate solvents from multiple small samples
- DNA rotor holds seventy-two 0.5mL sample tubes or sixty 1.5 or 2.0mL sample tubes
- Memory stores nine user-set programs
- Corrosion-resistant diaphragm pump achieves vacuum of 7 mBar; has pumping capacity of 34L/min.
- Heat and run times set separately, each from 1 to 999 minutes so that heat may be programmed to shut down sooner than run to protect heat-sensitive samples from excessive heat exposure after solvent evaporates
- Large phenol-free lid seal ensures good vacuum without potential for phenol contamination
- Easy-to-read LCD display prompts user to set program parameters and displays program number, actual and set point temperatures, point heat, and run time remaining
Order Info
Available in 115V and 230V models. Dimensions (closed lid): 15.1W x 28.5D x 11.2 in. H (38.3 x 72.4 x 28.4cm). Weight: 80 lb. (45kg)
Certifications
115V model is ETL and ETL-C listed. 230V models are CE marked.
Warranty and Services
One year
Specifications
Acrylic | |
26.1 in. | |
1 to 999 min. | |
LCD | |
28.4cm | |
Concentrator, integral vacuum pump, DNA rotor, inlet and outlet Glass traps | |
Epoxy Coated Aluminum | |
9 user set program | |
Benchtop | |
1725rpm | |
1 Year | |
45kg | |
40.4cm |
ETL, ETL, UL 3101-1/61010-1 | |
66.3cm | |
33L/min. | |
11.2 in. | |
4 Standard 96-well plate or 2 deep-well plate | |
Yes | |
<2mbar | |
Brushless | |
Diaphragm | |
132.0 | |
100 lb. | |
15.9 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.