Learn More
Labconco™ CentriVap™ micro IR Vacuum Concentrator
Ideal for small throughput and sample sizes
Manufacturer: Labconco™ 7701037
Includes: PTFE coated aluminum rotor for 24 × 1.5mL samples and a CentriZap™ micro IR strobe light to view samples while the rotor is spinning
Description
Fits in tight spaces and is ideal for small throughput in molecular biology, proteomics, genomics, genetics, cell biology and drug discovery labs. Weighing only 20 lb., this personal-sized concentrator may be easily transported from lab to lab.
- Compact dimensions: 8.8L × 10.4W × 8.9 in.H (22.4 × 26.4× 22.6cm); overall depth including glass trap: 12.9 (32.8cm)
- PTFE coated chamber
- Transparent infrared (IR) glass lid directs heat to the samples to speed evaporation and reduces cross contamination from condensation
- Built-in PTFE coated diaphragm pump
- Microprocessor-controlled 300W heater
- Centrifugal motion of 1700 rpm
- Built-in front-mounted analog vacuum gauge
- Easy-to-read LCD display
- 75mL glass trap
- Quiet operation
- Fast evaporation
Order Info
CentriZap micro IR Strobe Light Replacement (10-269-656) available separately.
Certifications
ETL, ETL-C listed (115V), CE Marked (230V)
Specifications
1A | |
CE, UL 612010A-1, CAN/CSA C22.2 No. 1010.1 | |
26.4cm | |
LCD | |
8.9 in. | |
50/60Hz | |
PTFE Coated Aluminum | |
Magnetic Induction Drive | |
Benchtop | |
1700rpm | |
24.0 | |
1.5mL | |
25 lb. | |
8.8 in. |
IR Emitting Transparent Glass | |
10.4 in. | |
5.5L/min. | |
230V 50/60Hz | |
22.6cm | |
Yes | |
160mbar | |
International - China/Australia | |
Diaphragm | |
0 to 99 Hours and 0 to 59 min. | |
230V | |
1 Year | |
11.3kg | |
22.4cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.