Labconco™ CentriVap™ Mobile Systems

Combine concentrator and cold trap in space-saving mobile console

Manufacturer: Labconco™ 7812010

 View all options for this product

Catalog No. 16-108-340

  Check Availability
Add to Cart

Required Accessories : Vacuum pump required; order separately.


    Timer 1 to 999 min.
    Depth (English) 27.9 in.
    Depth (Metric) 70.9cm
    Height (English) 38.2 in.
    Height (Metric) 97cm
    Hertz 60Hz
    Memory 9 user set program
    Pump Type Diaphragm or Rotary Vane
    Voltage 115V
    Weight (English) 210 lb.
    Weight (Metric) 95kg
    Width (English) 14.1 in.
    Width (Metric) 35.8cm
    Amperage 16A
    Electrical Requirements 115V 60Hz
    Cap Lid Type Glass
    Diameter (English) 12 in.
    Diameter (Metric) 30.48cm
    Display LCD
    Holds 4 Standard 96-well plate or 2 deep-well plate
    Includes Concentrator and -50° cold trap in a compact console, 2 in. dia. hard Rubber casters, 40 x 1.5 to 2mL or 100 12 to 13mm dia. tubes rotor, solvent trap insert
    Lamps Included Yes
    Material Epoxy Coated Aluminum
    Motor Type Brushless
    Speed 1725rpm
    Total Count 132.0
    Warranty 1 Year
    Certifications ETL, ETL, UL 3101-1/61010-1
    Product Type Mobile System

    Concentrator Features

    • 300w ambient to 100°C heater; selectable heater shutdown before end of run; run times from 1 to 999 min.
    • Automatic vacuum release when rotor stops (to prevent sample loss)
    • Microprocessor-controlled brushless 1725rpm motor
    • Large corrosion-resistant sample chamber with powder coating
    • Removable acrylic lid with durable seal; safety sensor locks lid when rotor is turning, prevents start-up when lid is open
    • Removable front panel gives access to accessory vacuum pump
    • Pump plugs into receptacle, activates from control panel
    • Automatic vacuum delay applies vacuum only after rotor achieves set speed to prevent bumping
    Cold Trap Features
    1/3hp compressor lowers cold trap temperature to -50°C in less than 30 minutes and accelerates start-up procedures; uses CFC-free refrigerant
    Stainless-steel condenser collects up to 4L of liquid
    Condenser drain with nylon valve and stainless-steel plumbing speeds cleaning
  • Built-in chemical trap canister solvent trap insert to protect vacuum pump

  • Description & Specifications
  • Accessories
  • Related Products

    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit