Labconco™ CentriVap™ Solvent Systems

Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.

Manufacturer: Labconco™ 7995810

 View more versions of this product

Catalog No. 16-109-100

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ETL
    Electrical Requirements 115V 60Hz
    Amperage 8.5A
    Plug Type Domestic - North America
    Includes Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp
    Voltage 115V
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit