Labconco™ Charcoal Filter Packs for Protector™ Workstations

Adsorb dangerous solvent fumes

Manufacturer: Labconco™ 6941900

 View more versions of this product

Catalog No. 16-307-68

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 48 in. W Protector™ workstation
    Type Filter
    For Use With (Application) Adsorb formaldehyde, xylene, methanol
    Includes 15 lb. of charcoal media
    Weight (Metric) 17.7kg
    Weight (English) 39 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit