Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Console FreeZone™ Freeze-Dry Systems: 18L

Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Manufacturer:  Labconco™ 7755031

 View more versions of this product

Catalog No. 10-271-95


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware.

Specifications Description & Specifications

Specifications

18L
220/240V 50Hz
50Hz
PTFE-coated coil and collector chamber
PTFE Coated Collector Chamber
≤10L
81cm
28 in.
-50°C
28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
92cm
1.5hp
71cm
Console Freeze-Dry System
31.875 in.
36.25 in.
156kg
220/240V
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit