Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Console FreeZone™ Freeze-Dry Systems 208/230V: 6L

Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Manufacturer:  Labconco™ 7753542

 View more versions of this product

Catalog No. 10-271-50


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware. All models require drying accessories.

Specifications Description & Specifications

Specifications

6 qt.
28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
92cm
3/4hp
71cm
31.875 in.
6 qt., 6L
28 in.
208/230V
6L
208/230V 60Hz
60Hz
Purge Valve and Shell Freezer
<2L
81cm
36.25 in.
-50°C
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit