Labconco™ Console FreeZone™ Freeze-Dry Systems 208/230V: 6L

Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Manufacturer: Labconco™ 7753047

 View more versions of this product

Catalog No. 10-271-45

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware. All models require drying accessories.

    Specifications

    Amperage 8A
    Capacity (English) 6 qt.
    Capacity (Metric) 6L
    Dimensions (L x W x H) Exterior 28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
    Electrical Requirements 230V 50Hz
    Height (Metric) Exterior 92cm
    Hertz 50Hz
    Horsepower 3/4hp
    Includes Purge Valve, PTFE-coated Collector Chamber, Vacuum Drying Chamber
    Length (Metric) Exterior 71cm
    Sublimation Rate <2L
    Width (English) Exterior 31.875 in.
    Width (Metric) Exterior 81cm
    Capacity 6 qt., 6L
    Height (English) Exterior 36.25 in.
    Length (English) Exterior 28 in.
    Temperature Range (Metric) -50°C
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit