Labconco™ Console FreeZone™ Freeze-Dry Systems: 6L

Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Manufacturer: Labconco™ 7753532

 View more versions of this product

Catalog No. 10-271-48

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)

    Specifications

    Product Type Console Freeze-Dry System
    Electrical Requirements 220/240V 50Hz
    Hertz 50Hz
    Includes Purge Valve, Shell Freezer
    Sublimation Rate ≤4L
    Width (Metric) Exterior 81cm
    Temperature Range (Metric) -50°C
    Capacity (Metric) 6L
    Dimensions (L x W x H) Exterior 28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
    Height (Metric) Exterior 92cm
    Horsepower 3/4hp
    Length (Metric) Exterior 71cm
    Width (English) Exterior 31.875 in.
    Height (English) Exterior 36.25 in.
    Length (English) Exterior 28 in.
    Shipping Weight (Metric) 159kg
    Voltage 220/240V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit