Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L

Available in several system configurations to meet sample load requirements

Manufacturer: Labconco™ 7758524

 View more versions of this product

Catalog No. 16-208-509

  Check Availability
Add to Cart

Required Accessories : Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

    Specifications

    Product Type Console Freeze-Dry System
    Electrical Requirements 115V 60Hz
    Horsepower 3/4hp
    Includes PTFE-coated collector chamber, Stoppering tray dryer, Purge valve
    Sublimation Rate ≤4L
    Capacity 6L (6 qt.)
    Temperature Range (Metric) −50°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit