Labconco™ Diaphragm Pumps For Precise™ Basic™ and Controlled Atmosphere Glove Boxes

For drying train circulation

Manufacturer: Labconco™ 5248201

 View more versions of this product

Catalog No. 16-108-379

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    For Use With (Equipment) Precise™ Basic™ glove box and controlled atmosphere glove box
    Hertz 50Hz
    Voltage 230V
    For Use With (Application) Drying train circulation
    Material Die Cast Aluminum
    Weight (English) 11 lb.
    Weight (Metric) 5kg
    Electrical Requirements 230V 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit