Labconco™ Ducting Parts: Ducts

Manufacturer: Labconco™ 7027200

 View more versions of this product

Catalog No. 16-307-215

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 25.4cm
    Height (Metric) 304cm
    Weight (English) 50 lb.
    Weight (Metric) 22.7kg
    Diameter (English) 10 in.
    Height (English) 120 in.
    Material PVC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit