Labconco™ Fiberglass Motor Blowers

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

Manufacturer: Labconco™ 7180400

 View more versions of this product

Catalog No. 16-090-29

  Check Availability
Add to Cart

    Specifications

    Amperage 6.1A
    Electrical Requirements 115V 60Hz
    Flow Rate >1000 cfm
    Hertz 60Hz
    Range 1173-1456rpm range
    Speed Range 1173-1456rpm range
    Type Blower
    Weight (English) 86 lb.
    Weight (Metric) 39kg
    Horsepower 0.33hp
    Material Fiberglass
    For Use With (Equipment) Fume hood exhaust system
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit