Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Field Power Kits

For use with CApture™ Portable Fuming System

Manufacturer:  Labconco™ 3426501

 View more versions of this product

Catalog No. 09-040-128


Add to cart

Includes: Small bag, charger, inverter and instructions

Requires : Batteries

Description

Description

  • Allows CApture to run in remote locations for one hour on single battery
  • Once activated, batteries (not included) hold charge for one year
  • Available as 115V 60Hz or 230V 50/60Hz

Specifications

Specifications

115V 50/60Hz
Small bag, charger, inverter and instructions
2.3kg
115V
Portable fuming system
5.07 lb.
50/60Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit