Labconco™ FilterMate™ Exhauster Filter Cells

Manufacturer: Labconco™ 3923400

 View more versions of this product

Catalog No. 10-304-57

  Check Availability
Add to Cart

    Specifications

    Product Type Filter
    Length (English) 10 to 20 in.
    For Use With (Application) Organic solvents including acetone, ethyl acetate, toluene and xylene
    Height (Metric) 5.3cm
    Height (English) 2.1 in.
    Width (Metric) 45.7cm
    Width (English) 18 in.
    Filter Type Carbon
    For Use With (Equipment) FilterMate™ portable exhauster
    Weight (English) 17 lb.
    Weight (Metric) 7.7kg
    Length (Metric) 25.4 to 50.8cm
    Dimensions (L x W x H) 10 to 20 x 18 x 2.1 in. (25.4 to 50.8 x 45.7 x 5.3cm)
    Depth (English) 18 in.
    Depth (Metric) 45.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit