Learn More
Labconco FilterMate Portable Exhausters
Remove a broad range of contaminants and particulates
$4612.00 - $5055.00
Specifications
Airflow | 250 cfm |
---|---|
Certifications/Compliance | CAN/CSA C22.2, UL |
Depth (English) | 23 in. |
Depth (Metric) | 58cm |
Filter Efficiency | 99.99% |
Includes: 8 ft. (2.4m) of 5 in. I.D. (12.7cm) flexible duct, two clamps, transition adapter, and IEC electrical cord with plug
Requires: Cat. No. 10-304-35 requires outside ducting.
Catalog Number | Mfr. No. | Exhaust Connection | Filter Type | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Exhaust Connection | Filter Type | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
10-304-37
|
Labconco
3970003 |
None, room exhaust | HEPA, Carbon | 14.9 in. | 38cm |
Each for $5,055.00
|
|
10-304-33
|
Labconco
3970001 |
None, room exhaust | Carbon | 14 in. | 36cm |
Each for $4,612.00
|
|
Description
Filter contaminated air generated by procedures performed in the Protector XVS Ventilation Station, XPert Balance Enclosure, and Protector Work Station.
- One FilterMate is capable of exhausting 24 in., 36 in. and 48 in. wide enclosures (22 3/4 in.H models)
- Powder-coated steel exterior base and rubber feet Quiet, nonsparking, variable-speed, motorized impeller
- Negative pressure plenum to capture and refilter leaked fumes
International models available. Contact your Customer Service Representative.
Certifications
ETL listed
Specifications
250 cfm | |
23 in. | |
99.99% | |
Portable Exhauster | |
50 lb. |
CAN/CSA C22.2, UL | |
58cm | |
Demonstration hood, Protector™ work station, Protector™ XVS ventilation station, XPert™ balance enclosure | |
115V | |
22.7kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.