Labconco™ FilterMate™ Portable Exhausters

Remove a broad range of contaminants and particulates

Manufacturer: Labconco™ 3970002

 View all options for this product

Catalog No. 10-304-35

  Check Availability
Add to Cart

Required Accessories : Cat. No. 10-304-35 requires outside ducting.


    Depth (English) 23 in.
    Depth (Metric) 58cm
    Width (English) 18.6 in.
    Width (Metric) 47cm
    Airflow 250 cfm
    Exhaust Connection 6 in. I.D. thimble to outside
    Filter Type HEPA
    Filter Efficiency 99.99%
    For Use With (Equipment) Demonstration hood, Protector™ work station, Protector™ XVS ventilation station, XPert™ balance enclosure
    Certifications/Compliance CAN/CSA C22.2, UL
    Weight (English) 50 lb.
    Voltage 115V
    Weight (Metric) 22.7kg
    Product Type Portable Exhauster

    Filter contaminated air generated by procedures performed in the Protector™ XVS Ventilation Station, XPert™ Balance Enclosure, and Protector Work Station.

    • One FilterMate is capable of exhausting 24 in., 36 in. and 48 in. wide enclosures (22 3/4 in.H models)
    • Powder-coated steel exterior base and rubber feet Quiet, nonsparking, variable-speed, motorized impeller
    • Negative pressure plenum to capture and refilter leaked fumes

    International models available. Contact your Customer Service Representative.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit