Labconco™ FilterMate™ Portable Exhausters

Remove a broad range of contaminants and particulates

Manufacturer: Labconco™ 3970003

 View more versions of this product

Catalog No. 10-304-37

  Check Availability
Add to Cart

Required Accessories : Cat. No. 10-304-35 requires outside ducting.

    Specifications

    Product Type Portable Exhauster
    For Use With (Equipment) Demonstration hood, Protector™ work station, Protector™ XVS ventilation station, XPert™ balance enclosure
    Weight (English) 50 lb.
    Airflow 250 cfm
    Certifications/Compliance CAN/CSA C22.2, UL
    Depth (English) 23 in.
    Filter Efficiency 99.99%
    Filter Type HEPA, Carbon
    Voltage 115V
    Width (English) 14.9 in.
    Width (Metric) 38cm
    Depth (Metric) 58cm
    Exhaust Connection None, room exhaust
    Weight (Metric) 22.7kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit