Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: Labconco™ 4578131

 View more versions of this product

Catalog No. 10-359-188

  Check Availability
Add to Cart

    Specifications

    Product Type Undercounter Washer with viewing window and lighting
    Inlet Water Temperature (Metric) Min. 49°C
    Material Type 304 Stainless Steel
    Water Consumption 13L/Fill
    Depth (English) 27.4 in.
    Amps 12A
    Electrical Requirements 208/230V 50/60Hz
    Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
    Height (English) 32.9 to 34.9 in.
    Height (Metric) 83.6 to 88.6cm
    Includes One spindle rack, glass viewing window, 25w interior light
    Inlet Water Temperature (English) Max. 199°F
    Inlet Water Temperature (English) Min. 120°F
    Inlet Water Temperature (English) Recommended 140°F
    Inlet Water Temperature (Metric) Max. 93°C
    Inlet Water Temperature (Metric) Recommended 60°C
    Min. Purified Water Pressure 0psi
    Weight (English) Shipping 206 lb.
    Weight (Metric) Shipping 93kg
    Width (English) 24.1 in.
    Width (Metric) 61.2cm
    Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
    For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
    Hertz 50/60Hz
    Electrical Rating Domestic/international
    Max. Pressure 20 to 120psi for hot tap water pressure at washer
    Depth (Metric) 69.6cm
    Voltage 208/230V

    • Purchase any Labconco™ FlaskScrubber™ or SteamScrubber™ Glassware Washer and receive both a Utensil Basket (Cat. No. 15-352-813) and Utensil Holder (Cat. No. 15-352-826) at no additional cost.

      Buy Now

      Expires 2018-06-30

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit