Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: Labconco™ 4420420

 View more versions of this product

Catalog No. 10-359-112

  Check Availability
Add to Cart

    Specifications

    Product Type Freestanding FlaskScrubber™
    Amps 16A
    Includes One spindle rack
    Inlet Water Temperature (English) Min. 120°F
    Max. Pressure 20 to 120psi for hot tap water pressure at washer
    Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
    Depth (Metric) 69.9cm
    Electrical Rating Domestic
    Electrical Requirements 115V 60Hz
    Height (English) 34.2 to 36.2 in.
    Inlet Water Temperature (English) Recommended 140°F
    Inlet Water Temperature (Metric) Min. 49°C
    Min. Purified Water Pressure 0psi
    Water Consumption 13L/Fill
    Weight (English) Shipping 239 lb.
    Weight (Metric) Shipping 108kg
    Width (English) 24.2 in.
    Width (Metric) 61.5cm
    Depth (English) 27.5 in.
    For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
    Hertz 60Hz
    Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
    Height (Metric) 86.9 to 91.9cm
    Inlet Water Temperature (English) Max. 180°F
    Inlet Water Temperature (Metric) Max. 82°C
    Inlet Water Temperature (Metric) Recommended 60°C
    Material Type 304 Stainless Steel
    Voltage 115V

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit