Labconco™ Flat-Bottom Tubes for RapidVap™ Vacuum N2 and N2/48 Evaporation Systems

Manufacturer: Labconco™ 7913408

 View more versions of this product

Catalog No. 16-315-78

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 600mL
    For Use With (Equipment) RapidVap™ vortex evaporator
    Product Type Flat Bottom Tube
    Material Borosilicate Glass
    Weight (English) 4 lb.
    Weight (Metric) 1.8kg
    Volume (Metric) Sample 450mL
    Volume (English) Sample 15 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit