Labconco™ FreeZone -105°C, 4.5L Benchtop Freeze Dry Systems

Designed for light aqueous sample loads with very low eutectic points

Manufacturer: Labconco™ 7382021

 View more versions of this product

Catalog No. 16-080-201

  Check Availability
Add to Cart

Required Accessories : Vacuum pump (86L/min. or larger displacement) and freeze dry glassware

    Specifications

    Amperage 16A
    Capacity (Metric) 4.5L
    Depth (English) Interior 25.7 in.
    Depth (Metric) Interior 65.3cm
    Electrical Requirements 115V 60Hz
    Height (Metric) Exterior 67.1cm
    Hertz 60Hz
    Includes 12-port drying chamber, PTFE-Coated Collector
    Material PTFE Coated Collector Chamber
    Width (English) Exterior 23.1 in.
    Width (Metric) Exterior 58.7cm
    Height (English) Exterior 26.4 in.
    Temperature Range (Metric) −105°C
    Voltage 115V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit