Labconco™ FreeZone™ -105°C 4.5L Benchtop Freeze Dry Systems

Designed for light sample loads with very low eutectic points.

Manufacturer: Labconco™ 7382032

 View more versions of this product

Catalog No. 16-080-204

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Vacuum pump with a displacement of at least 86 liters per minute, 0.002 mBar ultimate pressure and fitting suitable for 3/4 in. ID vacuum<br/>hose. Freeze dry glassware if not bulk freeze drying.

    Specifications

    Product Type Benchtop Freeze Dry System
    Amperage 10A
    Capacity (Metric) 4.5L
    Depth (English) 25.7″
    Depth (Metric) 65.2cm
    Electrical Requirements 230V 50Hz
    Height (English) 26.4″
    Height (Metric) 67cm
    Hertz 50Hz
    Width (English) 23″
    Width (Metric) 58.4cm
    Voltage 230V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit