Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ -105°C 4.5L Benchtop Freeze Dry Systems

Designed for light sample loads with very low eutectic points.

Manufacturer:  Labconco™ 7382031

 View more versions of this product

Catalog No. 16-080-207


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Vacuum pump with a displacement of at least 86 liters per minute, 0.002 mBar ultimate pressure and fitting suitable for 3/4 in. ID vacuum
hose. Freeze dry glassware if not bulk freeze drying.

Specifications

Description

  • Upright stainless steel collector coil capable of removing 2.5 liters of water in 24 hours and holding 4.5 liters of ice before defrosting†
  • Dual 1/3 hp HCFC/CFC-free refrigeration systems to cool collector to -105°C (-157°F) at 60Hz or -102°C (-152°F) at 50Hz (for samples containing water, acetonitrile or dilute methanol or ethanol)
  • Compact benchtop design with a small footprint
  • LED vacuum and temperature“waves”for at-a-glance display of relative system vacuum and collector temperature
  • Vacuum control valve that maintains setpoint vacuum level
  • Rear-mounted RS-232 port to transmit data to a user-supplied computer. Transmission intervals may be user-configured for 10, 30, 60, 300 or 600 seconds
  • Automatic start-up switch for collector cool-down and vacuum pull-down with manual override switches
  • Side-mounted, retractable, 9 in. collector drain hose
  • Side-mounted power switch, rear-mounted electrical receptacle (for vacuum pump connection) and 3-wire cord with 20 amp plug
  • 3/4 in. OD vacuum connection, three feet of 3/4 in. ID vacuum hose and two clamps
  • Overall dimensions (without drying chamber): 58.7 cm x 64.0 cm x 40.6 cm (23.2 in. w x 25.2 in. d x 16.0 in.h)
  • Overall dimensions (with drying chamber): 58.7 cm x 64.0 cm x 67.1 cm (23.2 in. w x 25.2 in. d x 26.4 in. h)

Exclusive Features

  • Brushed stainless steel and glacier white, powder-coated steel exteriorwith blue accents
  • LCD that displays system operating parameters, set-up parameters and alarm messages
  • Red alarm light that flashes and beeper that sounds to indicate that an abnormal system event has occurred
  • Moisture sensor that prevents refrigeration or vacuum start-up when moisture is detected in the collector chamber area
  • Vacuum break valve that bleeds air into the system when power to the freeze dryer or vacuum pump is shut off

Description & Specifications

Specifications

10A
25.7″
230V 50Hz
67cm
PTFE Coated Collector Chamber
23″
230V
4.5L
65.2cm
26.4″
50Hz
Benchtop Freeze Dry System with PTFE-Coated Collector
58.4cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit