Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Bulk Tray Dryers

For use with 6, 12, or 18L FreeZone Freeze-Dry Systems

Manufacturer:  Labconco™ 7806020

 View more versions of this product

Catalog No. 16-317-91


  Check Availability
Add to cart

Requires :
  • Freeze dry glassware if not bulk freeze drying


Specifications Description & Specifications

Specifications

60°C
8A
LCD
6, 12, or 18l freezone™ freeze-dry systems
68.8cm
RS232
19.5 in.
49.5cm
Bulk Tray Dryer
200w
92kg
115V
ETL, UL, CAN/CSA, CE
115V 50/60Hz
27.1 in.
50/60Hz
16.62 in.
42.2cm
3
140°F
202 lb.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit