Labconco™ FreeZone™ Console Freeze Dry System, 12 Liters

Designed for moderate aqueous sample loads

Manufacturer: Labconco™ 7754041

 View more versions of this product

Catalog No. 16-208-5013

  Check Availability
Add to Cart

    Specifications

    Product Type Freeze Dry System
    Amperage 9A
    Capacity (English) 3.17 gal.
    Capacity (Metric) 12L
    Certifications/Compliance CAN/CSA C22.2, UL
    Depth (English) 28 in.
    Depth (Metric) 71.1cm
    Electrical Requirements 230V 60Hz
    For Use With (Application) For moderate aqueous sample loads
    Height (English) 36.3 in.
    Height (Metric) 92.2cm
    Hertz 60Hz
    Includes Ptfe coated collector
    Material Stainless Steel, Epoxy-coated Steel Exterior
    Plug Type North America
    Style Console
    Weight (English) 275 lb.
    Weight (Metric) 125kg
    Capacity 3.17 gal., 12L
    Voltage 230V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit