Labconco™ FreeZone™ Console Freeze Dry System, 12 Liters

Designed for moderate aqueous sample loads

Manufacturer: Labconco™ 7759040

 View more versions of this product

Catalog No. 16-208-5016

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Freeze Dry System
    Certifications/Compliance CAN/CSA C22.2, UL
    Depth (English) 31 in.
    Depth (Metric) 78.7cm
    For Use With (Application) For moderate aqueous sample loads
    Height (English) 63.4 in.
    Includes Stoppering tray dryer
    Weight (English) 697 lb.
    Weight (Metric) 316kg
    Voltage 230V
    Amperage 8, 9A
    Capacity (English) 3.17 gal.
    Capacity (Metric) 12L
    Electrical Requirements 230V 60Hz
    Height (Metric) 161cm
    Hertz 60Hz
    Material Stainless Steel, Epoxy-coated Steel Exterior
    Plug Type North America
    Style Console
    Capacity 3.17 gal., 12L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit