Labconco™ FreeZone Plus™ 4.5L Benchtop Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Manufacturer: Labconco™ 7386020

 View more versions of this product

Catalog No. 16-108-500

  Check Availability
Add to Cart

Required Accessories : 86L/min. or Larger Vacuum Pump Displacement

    Specifications

    Certifications/Compliance CAN/CSA C22.2, UL
    Includes 12-Port Drying Chamber
    Plug Type North America, 115V
    Product Type Benchtop System
    Weight (English) 131 lbs.
    Weight (Metric) 59kg
    Capacity (Metric) 4.5L (ice)
    Dimensions (L x W x H) Exterior 61.5 x 57.2 x 38.1cm (24.2 x 22.5 x 15 in.)
    Electrical Requirements 115V 60Hz, 16.0A
    Amperage 11A
    Hertz 60Hz
    Width (English) Exterior 22.5 in.
    Width (Metric) Exterior 57.2cm
    Height (English) Exterior 15 in.
    Length (English) Exterior 24.2 in.
    Temperature Range (Metric) -84°C
    Voltage 115V
    Height (Metric) Exterior 38.1cm
    Length (Metric) Exterior 61.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit