Labconco™ FreeZone Plus™ 4.5L Console Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Manufacturer: Labconco™ 7387021

 View more versions of this product

Catalog No. 16-108-507

  Check Availability
Add to Cart

Required Accessories : 86L/min. or larger displacement vacuum pump

    Specifications

    Product Type Console Freeze Dry System with PTFE-Coated Collector
    Amperage 11A
    Capacity (Metric) 4.5L
    Dimensions (L x W x H) Exterior 24.2 x 22.5 x 36.5 in. (61.5 x 57.2 x 92.7cm)
    Electrical Requirements 115V 60Hz
    Height (Metric) Exterior 92.7cm
    Hertz 60Hz
    Length (Metric) Exterior 61.5cm
    Material PTFE Coated Collector Chamber
    Width (English) Exterior 22.5 in.
    Width (Metric) Exterior 57.2cm
    Height (English) Exterior 36.5 in.
    Length (English) Exterior 24.2 in.
    Temperature Range (Metric) −84°C
    Voltage 115V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit