Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone Plus™ 4.5L Console Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Manufacturer:  Labconco™ 7387040

 View more versions of this product

Catalog No. 16-108-508


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : 86L/min. or larger displacement vacuum pump

Specifications Description & Specifications

Specifications

5.5A
24.2 x 22.5 x 36.5 in. (61.5 x 57.2 x 92.7cm)
92.7cm
61.5cm
22.5 in.
36.5 in.
−84°C
4.5L
208/230V 60Hz
60Hz
Console Freeze Dry System
57.2cm
24.2 in.
208/230V
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit